Shop All Handrail Brackets
Hollaender
Handrail Extension, 96 in., Aluminum Mil
Mfr # 50340
Zoro # G6493837
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Overall Length 96 in
- Overall Height 42 in
- Rail Size 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hollaender
- MFR # 50340
- Zoro # G6493837
- UPC # 670396503401
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 96 in |
Overall Height | 42 in |
Rail Size | 1-7/8" |
Midrail Height | 21 in |
Handrail Dimensions | 1 7/8 in |
Top Rail Height | 42 in |
Mounting Hole Dia. | 7/16 in |
Mounting Plate Dimensions | 5 in x 5 in |
Details
Item | Handrail Extension |
Material | Aluminum |
Color | Silver |
Rail Shape | Round |
Handrail Component Material | Aluminum |
Number of Mounting Holes | 4 |
Includes | (1) Post and (2) Rails, 1-1/2 in Pipe |
Handrail Component | Handrail Extension |
Handrail Shape | Round |
Description
Handrail Extension, Handrail Shape Round, Handrail Component Material Aluminum, Top Rail Height 42 in, 96 in, Handrail Dimensions 1 7/8 in, Color Silver, Mounting Plate Dimensions 5 in x 5 in, Includes (1) Post and (2) Rails, 1-1/2 in Pipe, Overall Height 42 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 452 (ZUSAS70FDA452)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Passage (57851)
- PRIME-LINE Sliding Screen Door Handle, for Columbia Sliding Screen Doors (Single Pack) (A 219)
- KRATOR Suzuki GSXR 600 750 1000 Keychain Key Ring Fob Logo Decal Motorcycle, Gray with Red (HBK903)
- HOLLAENDER Handrail Section, 4 Ft, Steel (50221)
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- HOLLAENDER Handrail Section, 6 Ft, Steel (50231)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- HOLLAENDER Handrail Section, 8 Ft, Aluminum Mil (50240)
- KASAWARE 3-3/8"Heavy Duty Handrail Bracket (KFR1-A-SN1)
- Hollaender Handrail Brackets