Shop All Handrail Brackets
Hollaender
Handrail Extension, 4 Ft, Aluminum Mil
Mfr # 50320
Zoro # G6756836
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Overall Length 48 in
- Overall Height 42 in
- Number of Mounting Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 50320
- Zoro # G6756836
- UPC # 670396503203
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 48 in |
Overall Height | 42 in |
Midrail Height | 21 in |
Top Rail Height | 42 in |
Mounting Plate Dimensions | 5 in x 5 in |
Mounting Hole Dia. | 7/16 in |
Rail Size | 1-7/8" |
Handrail Dimensions | 1 7/8 in |
Details
Item | Handrail Extension |
Material | Aluminum |
Color | Silver |
Number of Mounting Holes | 4 |
Handrail Component | Handrail Extension |
Handrail Shape | Round |
Includes | (1) Post and (2) Rails |
Handrail Component Material | Aluminum |
Rail Shape | Round |
Description
Handrail Extension, Handrail Shape Round, Handrail Component Material Aluminum, Top Rail Height 42 in, 48 in, Handrail Dimensions 1 7/8 in, Color Silver, Mounting Plate Dimensions 5 in x 5 in, Includes (1) Post and (2) Rails, Overall Height 42 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Antique Brass Door and Butt Hinge (S44U5-R)
- ZORO SELECT Brown Viton O-Ring, Dash 017, PK50 (ZUSAVB75017)
- DUCTMATE Access Door, 24 In. H, 24 In. W, Tab-In (GRFDH24GA)
- SPEC Extension Spring, PK2 (E11251255500M)
- HOLLAENDER Handrail Extension, 6 Ft, Steel (50331)
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- HOLLAENDER Handrail Section, 4 Ft, Steel (50221)
- HOLLAENDER Handrail Section, 4 Ft, Aluminum Mil (50220)
- LAVI INDUSTRIES Double Line Guardrail Post End, SS, 42" H (49-D132/4)
- Hollaender Molding & Millwork