Shop All Handrail Brackets
Hollaender
Handrail Corner Connector, 8 Ft, Steel
Mfr # 50121
Zoro # G7245104
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow and Black
- Overall Length 96 in
- Overall Height 42 in
- Includes (3) Posts and (4) Rails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 50121
- Zoro # G7245104
- UPC # 670396501117
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 96 in |
Overall Height | 42 in |
Handrail Dimensions | 1 7/8 in |
Top Rail Height | 42 in |
Midrail Height | 21 in |
Rail Size | 1-7/8" |
Mounting Hole Dia. | 7/16 in |
Mounting Plate Dimensions | 5 in x 5 in |
Details
Item | Corner Connector |
Material | Steel |
Color | Yellow and Black |
Includes | (3) Posts and (4) Rails |
Handrail Shape | Round |
Number of Mounting Holes | 4 |
Rail Shape | Round |
Handrail Component Material | Steel |
Handrail Component | Corner Connector |
Description
Corner Connector, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 96 in, Handrail Dimensions 1 7/8 in, Color Yellow and Black, Mounting Plate Dimensions 5 in x 5 in, Includes (3) Posts and (4) Rails, Overall Height 42 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Universal Trim Sill for StoneWall Faux Stone Siding Panels (PNUTS02X48BB)
- EKENA MILLWORK Matthews Architectural Grade PVC Dentil Trim, 3"H x 1"P x 93"L (DENP03MAT00)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- NATIONAL HARDWARE HINGE BB RC 3PK 3.5"" (N830-322)
- HOLLAENDER Handrail Section, 4 Ft, Aluminum Mil (50220)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Aluminum (50150)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- HOLLAENDER Handrail Extension, 96 in., Aluminum Mil (50340)
- NATIONAL HARDWARE Silver Zinc Die Cast w/Steel Strap Handrail Bracket 2.13 in. L 250 lb (N112-862)
- Hollaender Handrail Brackets