Shop All Handrail Brackets
Hollaender
Handrail Corner Connector, 8 Ft, Aluminum
Mfr # 50150
Zoro # G7036041
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Overall Length 96 in
- Overall Height 42 in
- Handrail Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 50150
- Zoro # G7036041
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 96 in |
Overall Height | 42 in |
Mounting Plate Dimensions | 5 in x 5 in |
Handrail Dimensions | 1 7/8 in |
Top Rail Height | 42 in |
Mounting Hole Dia. | 7/16 in |
Midrail Height | 21 in |
Rail Size | 1-7/8" |
Details
Item | Corner Connector |
Material | Aluminum |
Color | Silver |
Handrail Shape | Round |
Number of Mounting Holes | 4 |
Handrail Component | Corner Connector |
Handrail Component Material | Aluminum |
Includes | (3) Posts and (4) Rails |
Rail Shape | Round |
Description
Corner Connector, Handrail Shape Round, Handrail Component Material Aluminum, Top Rail Height 42 in, 96 in, Handrail Dimensions 1 7/8 in, Color Silver, Mounting Plate Dimensions 5 in x 5 in, Includes (3) Posts and (4) Rails, Overall Height 42 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSB-400)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16SCD)
- DANCO 1.06 in. D X 0.81 in. D Rubber O-Ring (35733B)
- ELEMENTS BY HARDWARE RESOURCES 3-1/2" Center-to-Center Brushed Antique Brass Kingsport Cabinet Drop Pull (CH3503)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- HOLLAENDER Handrail Extension, 96 in., Aluminum Mil (50340)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- HOLLAENDER Handrail Section, 4 Ft, Aluminum Mil (50220)
- HOLLAENDER Handrail Section, 6 Ft, Steel (50231)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Steel (50121)
- IVES COMMERCIAL Aluminum Handrail Bracket Bright Brass Finish (59A3)
- Hollaender Molding & Millwork