Shop All Modular Pipe and Rail Fittings
Hollaender
1 1/4 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.68 in Dia.
Mfr # 5E-7
Zoro # G5722107
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Tee
- Tensile Strength 32510 lb
- Resists Corrosion
- Dia. 1.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hollaender
- MFR # 5E-7
- Zoro # G5722107
- UPC # 670396927054
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.68 in |
Nominal Pipe Size (In.) | 1 1/4 in |
Nominal Pipe Size | 1.25 in |
Inside Dia. | 1.68 in |
Overall Length | 2 in |
For Actual Pipe Outer Diameter | 1 5/8 in |
For Pipe Size | 1 1/4 in |
Inside Diameter | 1 3/4 in |
Description
Tee, Tee, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 2 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS Divide Storage Box, Clear, 24" W, 6" H, 7 gal Volume Capacity (IRS200420)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37608GREY)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 5 Shelves, Silver Vein (UR361872PB5P-SV)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- HOLLAENDER Structural Pipe Fitting, Round Base Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (42-7)
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (19E-7)
- HOLLAENDER 1 1/2 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.93 in Dia. (5-8)
- HOLLAENDER Structural Pipe Fitting, Plastic Plug, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (62-6)
- HOLLAENDER Structural Pipe Fitting, Cross-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (7E-7)
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (17E-7)
- HOLLAENDER Structural Pipe Fitting, Handrail Bracket, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (82A-78)
- Hollaender Structural Framing Systems