Shop All Holiday Decor
Holiday Trim
Holiday Trim 7355 7 Loop Velvet Bow - Red
Mfr # 126052
Zoro # G203718693
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holiday Trim
- MFR # 126052
- Zoro # G203718693
- Country of Origin United States
- Category Holiday Decor
Description
Features
- 7 Loop
- Color - Red
- Velvet Bow
- For indoor or outdoor use
- Dimension - 29 x 16 x 2 in.
- Item Weight - 0.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clock, Black Case, 12/24 hr. Format, 110V (E56BAQD324)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 42 in W, 72 in L (4EEZ2)
- FLASH FURNITURE Leather Task Chair, 22 1/4-, No Arm, Back, Seat, Frame: Black (GO-1574-BK-GG)
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 35.25"X59", 35.25" W, 59" L, 29.25" H, Glass Top, Clear (SK-TC-5049-W-GG)
- HOLIDAY TRIM Holiday Trim 7964 7 Loop Velvet Bow - Red (860512)
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- HASTINGS HOME Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Red) (934760TSO)
- HOLIDAY TRIMS Red 7 Loop Christmas Indoor Christmas Decor (7964ACE)
- TRUCO Succ in Metalic Iridescent Skull Ceramic 3.75X4.5X4 (TR2969255)
- DECORIS Assorted Iron Van with Gifts and Tree Indoor Christmas Decor (380252)
- DESIGN TOSCANO Welsh Corgi Holiday Dog Ornament Sculpture (JH576337)
- Holiday Trim Holiday Decor