Shop All Holiday Decor
Holiday Trim
Holiday Trim 3926000 100 Count Ornament Hook - Silver
Mfr # 125362
Zoro # G803718734
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holiday Trim
- MFR # 125362
- Zoro # G803718734
- Country of Origin United States
- Category Holiday Decor
Description
Features
- 100 Count
- Color - Silver
- Regular Ornament Hook
- Dimension - 5 x 5 x 4.5 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436NEW)
- ELEGANT DESIGNS Chalkboard Sign with Key Holder Hooks and Mail Storage, White Wash (HG1023-WWH)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- INTERION BY GLOBAL INDUSTRIAL Interion 2 Drawer Box/File Pedestal, 21-3/4inH, Charcoal (695608)
- HOLIDAY TRIM Holiday Trim 7964 7 Loop Velvet Bow - Red (860512)
- LEMAX LOUftS TREE FARM (25951)
- HOLIDAY TRIMS Red 5 Loop Christmas Indoor Christmas Decor (7346DOZ)
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Warm White Garland (MCPGAR9BOWWA)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (395784TIB)
- KURT S. ADLER Kurt S. Adler- Inc. Kurt Adler 48-inch Red Velvet Treeskirt with White Trim (C1784)
- LEMAX IND CHRTMS DCR VLLG ASST (A4941)
- Holiday Trim Holiday Decor