Shop All Holiday Lights
Holiday Bright Lights
Holiday Bright Lights LEDBX-T5100-WW 100 Light T5 LED Light Set - Warm White
Mfr # 179320
Zoro # G503718744
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holiday Bright Lights
- MFR # 179320
- Zoro # G503718744
- UPC # 878938005349
- Country of Origin China
- Category Holiday Lights
Description
Features
- 100 Light
- Color - Warm White
- T5 Commercial Grade
- Super Bright LED Light Set
- Green Cord
- Lighted Length - 33 ft.
- Total Set Length - 34 ft.
- Connect 40 Sets
- Dimension - 8.25 x 2.75 x 8.75 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast Ignitor, 150W, HPS (LI551-H4)
- STREAMLIGHT Streamlight® 88033 ProTac® 2AA 250 Lumen High Performance Alkaline Flashlight (88033)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 11S14 (11S14)
- CURRENT GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb (25T61/2-120v)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Pwt Bx25 (BU25LEDFC9-TPWA)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 9760877 C9 Christmas Light Bulbs; Purple; 1 in. - 25 Lights (9760877)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Grn Bx25 (BU25LEDFC9-TGRA)
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 BLU 25PK (BU25C9-OBLA)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266732 Christmas Micro Cluster Big Seed 216 LED Light Set; Warm White (266732)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Red Bx25 (BU25LEDFC9-TRDA)
- CELEBRATIONS Inc Net Red 150Ct (48953-71)
- Holiday Bright Lights Holiday Lights