Shop All Holiday Lights
Holiday Bright Lights
Holiday Bright Lights 9761180 C7 Christmas Light Bulbs; Green; 1 in. - 25 Lights
Mfr # 9761180
Zoro # G803713593
product price: $30.09
/ea
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holiday Bright Lights
- MFR # 9761180
- Zoro # G803713593
- UPC # 819464021823
- Country of Origin Unknown
- Category Holiday Lights
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Bulb Type: C7
- Bulb Color: Green
- Lighted Length: 1 in.
- Number of Lights: 25 lights
- Watts: 5 watts
- Flashing: No
- UL Listed: Yes
- Indoor or Outdoor: Indoor and Outdoor
- Weight: 0.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- PESTWEST USA LLC PestWest T8 Shatter Resistant Quantum Lamp 15W X 18" (130-000171)
- MR BEAMS Wireless Motion Sensing LED Spotlight (MB390)
- ILC Replacement for DAMAR 4123C (4123C DAMAR)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Ylw Bx25 (BU25LEDFC9-TYLA)
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Prp Bx25 (BU25LEDFC7-TPLA)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C7 GRN 25PK (BU25C7X3-TGRA)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266729 Christmas Micro Cluster Big Seed 216 LED Light Set; Cool White (266729)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C9 CLR 25PK (BU25C9-TCLA)
- HOLIDAY BRIGHT LIGHTS LED SM TRAN C9 WW 25PK (BU25FLDSC9-TWWA)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Cw Bx25 (BU25LEDFC9-TCWA)
- Holiday Bright Lights Holiday Lights