Shop All Holiday Lights
Holiday Bright Lights
Holiday Bright Lights 9761099 C7 Christmas Light Bulbs; Green; 1 in. - 25 Lights
Mfr # 9761099
Zoro # G803713555
product price: $29.05
/ea
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holiday Bright Lights
- MFR # 9761099
- Zoro # G803713555
- UPC # 819464021878
- Country of Origin Unknown
- Category Holiday Lights
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Bulb Type: C7
- Bulb Color: Green
- Lighted Length: 1 in.
- Number of Lights: 25 lights
- Indoor or Outdoor: Indoor and Outdoor
- Flashing: No
- UL Listed: Yes
- Watts: 5 watts
- Weight: 0.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Steris P129249-001 replacement light bulb lamp (P129249-001 STERIS)
- ILC Replacement for Martin Surgical Chromophare D300 replacement light bulb lamp (CHROMOPHARE D300 MARTIN SURGICAL)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Signal 115V, SG10-115RG (60-5430)
- ILC Replacement for H. Wilson Corp Centurion 2000 replacement light bulb lamp (CENTURION 2000 H. WILSON CORP)
- HOLIDAY BRIGHT LIGHTS CHRMS BULB C7 RED 25CT (BU25C7X3-TRDA)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266726 Christmas Micro Cluster Big Seed 216 LED Light Set; Blue (266726)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Red Bx25 (BU25LEDFC9-TRDA)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Crmc Grn Bx25 (BU25LEDSC9-OGRA)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 9760877 C9 Christmas Light Bulbs; Purple; 1 in. - 25 Lights (9760877)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Pwt Bx25 (BU25LEDFC9-TPWA)
- CELEBRATIONS PLATINUM LED Multicolored Christmas Light Accessory 4 ft. (DISP-48WAT5C6PA)
- Holiday Bright Lights Holiday Lights