Shop All Holiday Lights
Holiday Bright Lights
Holiday Bright Lights 9760984 C9 Christmas Light Bulbs; Multi Color; 1 in. - 25 Lights
Mfr # 9760984
Zoro # G403713535
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holiday Bright Lights
- MFR # 9760984
- Zoro # G403713535
- UPC # 819464021915
- Country of Origin Unknown
- Category Holiday Lights
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Bulb Type: C9
- Bulb Color: Multicolored
- Lighted Length: 1 in.
- Number of Lights: 25 lights
- Flashing: No
- Indoor or Outdoor: Indoor and Outdoor
- Watts: 7 watts
- UL Listed: Yes
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-009-30)
- ILC Replacement for Bulbrite 108100 replacement light bulb lamp, 2PK (108100 BULBRITE)
- HUBBELL WIRING DEVICE-KELLEMS Ext. Cord Reel, w/Hand Lamp, 14/3AWG, 25ft. (HBLC25143IN)
- ELCO LIGHTING Pex™ 4 Round Adjustable Wall Wash" (ELK4122W)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Cw Bx25 (BU25LEDFC9-TCWA)
- HOLIDAY BRIGHT LIGHTS Twinkly LED Micro5mm Multicolored 400 ct String Christmas Lights 105 ft (R400LTWP)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 9760976 C7 Christmas Light Bulbs; Red; 1 in. - 25 Lights (9760976)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 9760992 C7 Christmas Light Bulbs; Multi Color; 1 in. 25 Lights (9760992)
- HOLIDAY BRIGHT LIGHTS Cord Reel C9 Grn 500' (C9500GC-12)
- HOLIDAY BRIGHT LIGHTS LED SM TRAN C9 MLT25PK (BU25FLDSC9-TMUA)
- LIVING ACCENTS Holiday Bright Lights LED Micro Dot/Fairy Multicolored/Warm White 3200 ct Christmas Lights 10 ft. (RGBCURA3200A)
- Holiday Bright Lights Holiday Lights