Shop All Holiday Lights
Holiday Bright Lights
Holiday Bright Lights 105BX-NET-MU 150 Light Multi Net Light Set
Mfr # 179304
Zoro # G103718601
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holiday Bright Lights
- MFR # 179304
- Zoro # G103718601
- UPC # 878938003253
- Country of Origin China
- Category Holiday Lights
Description
Features
- Incandescent Net Light Set
- 150 Light
- Size - 4 x 6 ft.
- Color - Multi
- Commercial Grade
- 20 Awg Wire
- Lead Cord - 60 in.
- Tail Bulbs - 4 in.
- Power rating - 2.5V, 170 ma
- Dimension - 10 x 3.25 x 7.5 in.
- Item Weight - 3.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, Black (R122 BL)
- STREAMLIGHT SURVIVOR LED LT ONLY ORANGE (SR90500)
- ELCO LIGHTING Step Replacement Open Faceplate (ELST11B)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266686 16 in. Christmas Shimmer Sphere LED Light; Warm White (266686)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Crmc Rd Bx25 (BU25LEDSC9-ORDA)
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 RED 25PK (BU25C9-ORDA)
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Pwt Bx25 (BU25LEDFC7-TPWA)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C9 ORNG 25PK (BU25C9X3-TORA)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266733 Christmas Micro Cluster Big Seed 420 LED Light Set; Warm White (266733)
- CELEBRATIONS LED Micro Dot/Fairy Multicolored/Warm White 100 ct String Christmas Lights 16.5 ft. (MICSLV100WWMU2A)
- Holiday Bright Lights Holiday Lights