Shop All Combination Wrench Sets
Holex
Wrench Set in Tool Roll, 9 Pc
Mfr # 686000 9
Zoro # G211470026
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Size 6×7 to 19×22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 686000 9
- Zoro # G211470026
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Size | 6×7 to 19×22 mm |
Details
Number of Pieces | 9 |
Item | Wrench Set |
Description
Wrench Set in Tool Roll, 9 Pc. Version: High-quality textile bags equipped with handy tool selections- as a companion for your day-to-day tasks. Supplied with: Double open-ended wrench set- chrome-plated: 1 pc. No. 610960 size 8 6x7 - 19x22 Adjustable wrench: 1 pc. No. 813961 size 200 Textile tool roll with snap fastener: 1 pc. No. 692255 size 390x320 Note: Tools are supplied loose.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 1, 3 / 0,050 blade length 40 mm (47533013)
- DEWALT 1/8" x 6" Aircraft Black Oxide Drill Bit (DW1603)
- HHIP 7/16" Brown & Sharpe #9 Taper Round Collet (3900-0994)
- REED Wheel Pin, For Use With: Quick Release TC3Q, TC4Q, TC5Q and TC6Q Metal Tubing Cutter (TC346BWP)
- HOLEX Combination wrench set- chrome-plated- Number of keys: 13ZOLL (613960 13ZOLL)
- BONDHUS Torx Wrench Set, 8 Piece, T9 To T40, Long L (BND31834)
- STEELMAN 12-Piece SAE 6-Point Combination Wrench Set (78535)
- CRAFTSMAN Combination Wrench Set, Metric, 15 Tools (CMMT12066)
- CAPRI TOOLS WaveDrive Pro Combination Wrench Set, Reg/Rounded Bolts, Metric, 12 pcs (CP11750-12MPK)
- PROTO Open End Wrench Set, 5/16-1-5/8 in., 10 Pc (J3000HB)
- BETA 42INOX/S11-SET 11 COMBO WRENCHES & SUPPORT (000420391)
- Holex Combination Wrench Sets