Shop All Hand Files and Rasps
Holex
Workshop file set in Heavy Duty Foam, 5 Pc
Mfr # 952211 5
Zoro # G111470133
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 200 mm
- Number of Pieces 5
- Storage Type Foam
- Height 75 mm
- Depth 500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 952211 5
- Zoro # G111470133
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Width | 200 mm |
Height | 75 mm |
Depth | 500 mm |
Details
Item | File Set |
Number of Pieces | 5 |
Storage Type | Foam |
Tool Families Included | Hand Files |
Description
Workshop file set in Heavy Duty Foam, 5 Pc. Version: Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 952211: 1 pc. HOLEX set of files- 5 pieces- No. 517420 size 250: 1 pc. Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets (1504)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014-TT)
- MITUTOYO Dial Indicator, 0 in to 2 in, White (1167A)
- DRILL AMERICA 1/2" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1/2)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- WESTWARD Hand File, Dbl Cut, 12 In., Black Oxide (12F847)
- PFERD 6" Warding File - Swiss Pattern, Cut 0 (12894)
- WESTWARD Pillar File, Smooth Cut, Rect, 8 In L (10Z745)
- PFERD 12" Flat File - Smooth Cut (11015)
- PFERD 10" Fitter's File, Cut Radial 1, Straight 2 - Handle Included (16058)
- Holex Hand Files and Rasps