Shop All Solid Joint Pliers
Holex
Water Pump Pliers, Overall Length: 250 mm
Mfr # 706151 250
Zoro # G311470155
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 1-1/2 in
- Overall Length 250 mm
- Size 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 706151 250
- Zoro # G311470155
- Country of Origin India
- Category Solid Joint Pliers
Dimensions
Overall Length | 250 mm |
Size | 36 mm |
Details
Plier Item | Waterpump Pliers |
Max. Jaw Opening | 1-1/2 in |
Description
Water Pump Pliers, Overall Length: 250 mm. Version: Box joint = double guidance. Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws- self-clamping on pipes and nuts. Multi-position stepped adjustment. Jaws chemically blacked- polished head- plastic coated handles. Standard: DIN ISO 8976 Material: Chrome vanadium steel- drop forged. Hexagon across flats: 36 mm Jaw capacity for pipes: 1.1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (430295)
- PROSOURCE Knife Joint Drywall 6Inch Flex (01600R)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- TEKTON 3/4" Drive Metric, 23 pcs (SHD93018)
- HOLEX Vanadium Combination Pliers with Two-Part Grips, Bright Finished, Overall Length: 180 mm (702995 180)
- CRESCENT 2 Piece Grip Zone™ V-Jaw Dual Material Tongue & Groove Plier Set 10" & 12" (RT400SGSET2-05)
- TENG TOOLS COMBINATION.PLIERS.TPR (MB452-7T)
- TENG TOOLS COMBINATION.PLIERS.DIPPED (MB452-7)
- WELLER Crescent 8 in. Forged Alloy Steel Side-Cutting Pliers (508CVN)
- STAHLWILLE TOOLS Hose clip pliers L.220 mm (76460000)
- GARANT Precision External Circlip Pliers, Type: A1 (719870 A1)
- Holex Pliers