Shop All Toggle & Latch Clamps
Holex
Vertical Toggle Clamp, 32 mm Clamping Height
Mfr # 376508 3
Zoro # G011460593
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3
- Contact Screw M8 x 45 mm
- Clamping Height 32 mm
- Overall Height 205 mm
- Bore Dia. 7.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 376508 3
- Zoro # G011460593
- Country of Origin China
- Category Toggle & Latch Clamps
Dimensions
Clamping Height | 32 mm |
Overall Height | 205 mm |
Bore Dia. | 7.2 mm |
Overall Length | 90 mm |
Details
Item | Vertical toggle clamps |
Type | 3 |
Contact Screw | M8 x 45 mm |
Description
Vertical Toggle Clamp, 32 mm Clamping Height. Version: With horizontal base for fixing to base plates etc. Application: For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling- reaming- grinding- bending- welding- fitting etc. Hole spacing e: 19 mm Hole spacing f: 31.6 mm Bore Dia d: 7.2 mm Clamping height H: 32 mm Clamping force P1: 1800 N Clamping force P2: 2500 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052R)
- STEELMAN 3/4" Drive x 33mm 6-Point Deep Impact Socket (79344)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2131)
- SUPER TOOL Chucking Reamer, 36mm, 8 Flute, Carbide Tip (5655360)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1852371)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- DE-STA-CO Manual Hld-Dwn Toggle Clamp, U-Bar, 200lb. (202-TU)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.56 In, 10.50 (235-UR)
- KIPP Vertical Toggle Clamps with straight foot and adj. spindle (K0663.010000)
- KIPP Latches with spring clip Style A (K0043.1430702)
- DE-STA-CO Toggle Clamp, Vert Hold, 125 Lb, H 3.03 (201-USS)
- Holex Clamps