Shop All Toggle & Latch Clamps
Holex
Vertical Toggle Clamp, 22.5 mm Clamping Height
Mfr # 376508 2
Zoro # G011460609
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2
- Clamping Height 22.5 mm
- Overall Length 74.5 mm
- Overall Height 140 mm
- Contact Screw M6 x 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 376508 2
- Zoro # G011460609
- Country of Origin China
- Category Toggle & Latch Clamps
Dimensions
Clamping Height | 22.5 mm |
Overall Length | 74.5 mm |
Overall Height | 140 mm |
Bore Dia. | 5.2 mm |
Details
Item | Vertical toggle clamps |
Type | 2 |
Contact Screw | M6 x 50 mm |
Description
Vertical Toggle Clamp, 22.5 mm Clamping Height. Version: With horizontal base for fixing to base plates etc. Application: For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling- reaming- grinding- bending- welding- fitting etc. Hole spacing e: 12-5 mm Hole spacing f: 27 mm Bore Dia d: 5.2 mm Clamping height H: 22.5 mm Clamping force P1: 1200 N Clamping force P2: 1500 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless Compact 1/2" Drill, 40V (GFD02D)
- CLEVELAND Thread Mill (C95039)
- LENOX Hole Saw Set (308201200G)
- EAZYPOWER Ball Type Socket Adapters, 2", 3/8" dia. (73480/B)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67 (385-R)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910)
- DE-STA-CO Latch Clamp, J-Hook, 200 Lbs, 1.43 In (330)
- ZORO SELECT Latch Clamp, Vertical, SS, 1000 Lbs, 2.44 In (13G560)
- DE-STA-CO Squeeze Action Clamp, Swivel, 700lb. (462)
- J.W. WINCO JW Winco GN833 50ENEL Toggle Latch (50ENEL)
- BESSEY Set, Clutch Style Bar Clamps 2 X 6 In, 2, GSCC4PK (GSCC4PK)
- Holex Clamps