Shop All Toggle & Latch Clamps
Holex
Vertical Toggle Clamp, 19 mm Clamping Height
Mfr # 376508 1
Zoro # G411460650
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1
- Overall Length 51.5 mm
- Overall Height 77 mm
- Contact Screw M5 x 30 mm
- Clamping Height 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 376508 1
- Zoro # G411460650
- Country of Origin China
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 51.5 mm |
Overall Height | 77 mm |
Clamping Height | 19 mm |
Bore Dia. | 3 mm |
Details
Item | Vertical toggle clamps |
Type | 1 |
Contact Screw | M5 x 30 mm |
Description
Vertical Toggle Clamp, 19 mm Clamping Height. Version: With horizontal base for fixing to base plates etc. Application: For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling- reaming- grinding- bending- welding- fitting etc. Hole spacing e: 16 mm Hole spacing f: 24 mm Bore Dia d: 3 mm Clamping height H: 19 mm Clamping force P1: 500 N Clamping force P2: 710 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Nutdriver, 7Mm Amber (9207M)
- MILWAUKEE TOOL 5/8 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4062)
- BON TOOL Bon 82-185 Wire Twister, Automatic, Rubber Handle (82-185)
- KLEIN TOOLS 1/4-Inch Drive Impact-Rated Pass Through Socket Set, 32-Piece (65300)
- KIPP Stop Latches (K0271.140061X10)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- KIPP Vertical Toggle Clamps w. Safety Lock, straight foot, adj. spindle, SS (K0663.108100)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=650, Clamping Spindle M05X25, Steel, Blue (K0660.005001)
- BIG HORN Vertical Toggle Clamp - 500 Lbs (19842)
- DE-STA-CO Toggle Clamp, Hold Down, 200 Lbs, w/Lever (305-UR)
- Holex Toggle & Latch Clamps