Shop All Solid Joint Pliers
Holex
Vanadium Combination Pliers with Two-Part Grips, Bright Finished, Overall Length: 180 mm
Mfr # 702995 180
Zoro # G709578302
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Multi-component covering
- Overall Length 180 mm
- Cutting Capacity/Material 2.2 mm
- Material Chrome vanadium steel.
- Standards DIN ISO 5746
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 702995 180
- Zoro # G709578302
- UPC # 4045197887320
- Country of Origin Taiwan, Province of China
- Category Solid Joint Pliers
Dimensions
Overall Length | 180 mm |
Details
Plier Item | Multi-function pliers |
Handle Type | Multi-component covering |
Cutting Capacity/Material | 2.2 mm |
Material | Chrome vanadium steel. |
Standards | DIN ISO 5746 |
Finish | Bright |
Jaw Characteristics | Inner Face Serrated |
Cutting Capacity - Piano Wire | 1.8 Mm |
Non-Sparking | No |
Description
Serrated jaws. Cutting edges additionally induction hardened approx. 64 HRC- suitable even for piano wire. Jaws bright finished- handles with multi-component covering. Standard: DIN ISO 5746 Material: Chrome vanadium steel- drop forged. Cutting capacity hard wire up to dia : 2.2 mm Cutting capacity piano wire up to dia : 1.8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, GP Phenolic (2830BG)
- PROTO 1/4 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (J6914H)
- TEKTON 1/2 Inch Drive x 17 mm 6-Point Impact Socket (SID22117)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- BETA Combination Plier, 160mm (011500096)
- A2Z SCILAB Jewelry Making Pliers Professional Repair Clippers, Stainless Steel Tool with Cushion Grip (A2Z-ZR939)
- KNIPEX High Leverage Combination Pliers, 9", 10 (02 06 225)
- SOUTHWIRE 9 in. Sdecut Crp Pliers (64807340)
- STAHLWILLE TOOLS Flat nose plier, short L.160 mm head chrome plated handles multi-component handles w/softer layers (65075160)
- BETA Combination Plier, 180mm (011500098)
- A2Z SCILAB Jewelry Making Pliers Round Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR943)
- Holex Pliers