Shop All Locking Pliers
Holex
Universal Grip Wrench, Oval Jaw Shape, Overall Length: 185 mm
Mfr # 708005 185
Zoro # G609578266
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw length 32 mm
- Jaw capacity 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 708005 185
- Zoro # G609578266
- UPC # 4045197717290
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 185 mm |
Jaw length | 32 mm |
Details
Plier Item | Grip wrench |
Jaw capacity | 35 mm |
Description
Serrated jaws and sturdy spring steel body. Span and clamping pressure adjustable with a knurled screw. Fully nickel-plated. Jaw shape oval. Application: For clamping profiled and flat materials. Clamping force up to 10-000 N. Material: Jaws of chrome vanadium steel- drop forged. Jaw length: 32 mm Jaw capacity: 35 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Dust Extracting Attachment (193449-2)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 16 (5-336)
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711T)
- BETA Internal Circlip Plier, 140mm x 1.3mm (010320014)
- IRWIN LOCKING CLAMP VG 11R 11"" (IRHT82584)
- IRWIN GrooveLock Pliers Tray Set, 3 pcs. (2078710)
- BETA Internal Circlip Plier, 140mm x .9mm (010330013)
- OTC Retaining Ring Pliers, 1-1/16" Spread (7313)
- WILLIAMS 6 in Long Locking Plier (23309)
- KNIPEX 5-3/4" Electronics Pliers w/ Angled, Half-Round Jaw, Ergonomic Grip (35 82 145)
- Holex Pliers