Shop All Locking Pliers
Holex
Universal Grip Wrench, Oval Jaw Shape, Overall Length: 115 mm
Mfr # 708005 115
Zoro # G709578296
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw capacity 25 mm
- Jaw length 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 708005 115
- Zoro # G709578296
- UPC # 4045197717276
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 115 mm |
Jaw length | 16 mm |
Details
Plier Item | Grip wrench |
Jaw capacity | 25 mm |
Description
Serrated jaws and sturdy spring steel body. Span and clamping pressure adjustable with a knurled screw. Fully nickel-plated. Jaw shape oval. Application: For clamping profiled and flat materials. Clamping force up to 10-000 N. Material: Jaws of chrome vanadium steel- drop forged. Jaw length: 16 mm Jaw capacity: 25 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (53YU29)
- MAKITA Cordless Planer, 18V LXT Battery Platform (XPK02Z)
- REGAL CUTTING TOOLS M8 x 1.25 6H Bottom Metric D9 Met-Flo Tap (010459AS)
- STEEL GRIP 7 in. Drop Forged Steel End Nipper (DR76570)
- WESTWARD 10 in Locking Adjusting Plain Grip Locking Plier (1ECE6)
- KNIPEX 5-3/4" Electronics Pliers w/ Half-Round Jaw, Ergonomic Grip (35 62 145)
- STANLEY Shell Plier Lcking Fast Rel Set 10Wr 7Wr (IRHT82590)
- MAG-MATE Hose Clamp Pliers, Straight, 9 In. (PLC200)
- BETA External Circlip Plier, 175mm (010380017)
- WILLIAMS Williams Snap Ring Tip Set (PL-1600C-3)
- KD TOOLS PivotForce Compound Action Pliers, 2 pcs. (82124)
- Holex Pliers