Shop All Locking Clamps
Holex
Universal clamp clamping hand- Type: 25
Mfr # 861900 25
Zoro # G711470106
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 25
- Clamping Force 1000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 861900 25
- Zoro # G711470106
- Country of Origin Slovenia
- Category Locking Clamps
Details
Type | 25 |
Item | Clamp |
Clamping Force | 1000 N |
Description
Universal clamp clamping hand- Type: 25. Version: With trapezoidal thread spindle and 2 swing clamping jaws. Each clamping jaw has 3 smooth faces and a cross-Vee face- can be used for clamping the most diverse components. Application: For internal and external clamping of the most diverse workpiece shapes. Material: Spindle and clamping block of burnished steel. Capacity in compression a: 0 - 25 mm Capacity in tension b: 20 - 48 mm Clamping depth c: 15 mm maximum clamping force: 1000 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A55065)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set replaces Porter Cable N031635 883191, PK 2 (R02)
- MILWAUKEE TOOL Milwaukee® 18 in. TORQUE LOCK™ Wide Jaw Locking C-Clamp (48-22-3530)
- IRWIN Locking C-Clamps, Regular Tips, 9" (30)
- OTC Puller Jaw (32054)
- IRWIN 18" Locking C-Clamp 8" Jaw capacity (18SP) (18SP)
- POWERWELD Locking C-Clamps with Swivel Pads, 18" (PW18SP)
- NICKSON Retail Box Clamp (N16-17126)
- IRWIN Vise-Grip 11" Locking C-Clamp W/ Swivel Pads, 11SP, Easy Release, 3-3/8" Jaw Opening, Alloy Steel (11SP)
- Holex Clamps