Shop All Locking Clamps
Holex
Universal clamp clamping hand- Type: 100
Mfr # 861900 100
Zoro # G511470122
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 3000 N
- Type 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 861900 100
- Zoro # G511470122
- Country of Origin Slovenia
- Category Locking Clamps
Details
Clamping Force | 3000 N |
Type | 100 |
Item | Clamp |
Description
Universal clamp clamping hand- Type: 100. Version: With trapezoidal thread spindle and 2 swing clamping jaws. Each clamping jaw has 3 smooth faces and a cross-Vee face- can be used for clamping the most diverse components. Application: For internal and external clamping of the most diverse workpiece shapes. Material: Spindle and clamping block of burnished steel. Capacity in compression a: 0 - 100 mm Capacity in tension b: 50 - 150 mm Clamping depth c: 60 mm maximum clamping force: 3000 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Caliper, Digital, LCD, 0-24 In (4KY19)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/8" (84327N)
- MITUTOYO 10Pcs/Set, Mm, Rect, Steel, Asme 0 (516-103-26)
- BESSEY Strap Clamp Corner Clips, PK6 (VAC-6)
- WESTWARD Locking Clamp Set, 5 Pc. (2FDD4)
- IRWIN 18" Locking C-Clamp 8" Jaw capacity (18SP) (18SP)
- MILESCRAFT Track Master, Universal T-Track Clamping System. Fits any T-Track. Clamping Base and 3in Clamp. (4023)
- BESSEY Sliding Arm Locking Clamp, 10", 8" Cap. (SG8)
- MITYVAC Locking Hose Clamp, Nylon, Angled Jaw (MVA7607)
- IRWIN Clamp, Handi, 2 In (59200CD)
- IRWIN QUICK GRIP 4""HANDI-CLAMP (59430CD)
- Holex Clamps