Shop All Abrasive Pads & Sponges
Holex
Universal abrasive cleaner, 80x50x20 mm, Type: M
Mfr # 557660 M
Zoro # G709617339
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 80 mm
- Width 50 mm
- Backing Weight 0.19 lbs
- Type M
- Height 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 557660 M
- Zoro # G709617339
- UPC # 4045197241764
- Country of Origin Romania
- Category Abrasive Pads & Sponges
Dimensions
Length | 80 mm |
Width | 50 mm |
Height | 20 mm |
Details
Item | Sanding block |
Grit | medium |
Backing Weight | 0.19 lbs |
Type | M |
Description
Flexible hand abrasive block with flexibly bonded abrasive grit. Open pore bonding ensures the abrasive body never clogs. Suitable for wet and dry use. Water and oil resistant. Economy version with corundum A. Application: Multi-purpose for cleaning- polishing- smoothing- matte finishing and abrading all materials. Note: Water,oil, compounds or similar agents increase the effectiveness. Grit designation: medium Length: 80 mm Width: 50 mm Height: 20 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD585P)
- SHARK INDUSTRIES 2" Green Zirconia Mini Grinding Discs 24 Grit - 25 Pk (12612)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81732)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560607F)
- HOLEX Universal abrasive cleaner- 80x50x20 mm, Type: G (557660 G)
- HOLEX Universal abrasive cleaner, 80x50x20 mm, Type: F (557660 F)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Ultra Fine (600-700 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106038)
- 3M 4-7/8" x 2-7/8" SandBlaster Detail Area Angled Sanding Sponge Medium (CP-041)
- 3M Hookit Disc Pad, 05779, 8 in (05779)
- 3M Contour Srfc Sndg Spng 917DCNA, 4.5", PK24 (917DCNA)
- NORTON CO Hand Pad, 9 in L, 6 in W, Fine (74700)
- Holex Abrasive Pads & Sponges