Shop All Abrasive Pads & Sponges
Holex
Universal abrasive cleaner- 80x50x20 mm, Type: G
Mfr # 557660 G
Zoro # G209617129
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 80 mm
- Width 50 mm
- Backing Weight 0.21 lbs
- Type G
- Height 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 557660 G
- Zoro # G209617129
- UPC # 4045197241757
- Country of Origin Romania
- Category Abrasive Pads & Sponges
Dimensions
Length | 80 mm |
Width | 50 mm |
Height | 20 mm |
Details
Item | Sanding block |
Grit | coarse |
Backing Weight | 0.21 lbs |
Type | G |
Description
Flexible hand abrasive block with flexibly bonded abrasive grit. Open pore bonding ensures the abrasive body never clogs. Suitable for wet and dry use. Water and oil resistant. Economy version with corundum A. Application: Multi-purpose for cleaning- polishing- smoothing- matte finishing and abrading all materials. Note: Water, oil, compounds or similar agents increase the effectiveness. Grit designation: coarse Length: 80 mm Width: 50 mm Height: 20 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8286H)
- SCOTCH-BRITE Clean and Strip Disc, AlO, 4in, XF, TR, PK10 (07466)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/8" x 3/32" x 1/8" Shank - SD-42 (23242)
- 3M Disc Pad, 5 in. (20353)
- HOLEX Universal abrasive cleaner, 80x50x20 mm, Type: F (557660 F)
- HOLEX Universal abrasive cleaner, 80x50x20 mm, Type: M (557660 M)
- NORTON CO SCUFF SPONGE SUPR FINE- 20/PK (NR03076)
- SCOTCH-BRITE 9"L Maroon Very Fine Alum. Oxide Sanding Hand Pad (7000027560)
- 3M Large Sand Sponge X-Fin/Fine (DSXF-F-ESF-10)
- UNEEDA Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Coarse (Brown) (P-100401)
- UNITED ABRASIVES/SAIT Cross Pad2x128Ply60xPK50 (48046)
- Holex Abrasive Pads & Sponges