Shop All Abrasive Pads & Sponges
Holex
Universal abrasive cleaner, 80x50x20 mm, Type: F
Mfr # 557660 F
Zoro # G409617271
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 80 mm
- Width 50 mm
- Backing Weight 0.19 lbs
- Type F
- Height 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 557660 F
- Zoro # G409617271
- UPC # 4045197241771
- Country of Origin Romania
- Category Abrasive Pads & Sponges
Dimensions
Length | 80 mm |
Width | 50 mm |
Height | 20 mm |
Details
Item | Sanding block |
Grit | fine |
Backing Weight | 0.19 lbs |
Type | F |
Description
Flexible hand abrasive block with flexibly bonded abrasive grit . Open pore bonding ensures the abrasive body never clogs. Suitable for wet and dry use. Water and oil resistant. Economy version with corundum A. Application: Multi,purpose for cleaning, polishing, smoothing, matte finishing and abrading all materials. Note: Water, oil, compounds or similar agents increase the effectiveness. Grit designation: fine Length: 80 mm Width: 50 mm Height: 20 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES SF-5 Aluminum Cut Arch Ball Nose Tungsten Carbide Burr for Non-Ferrous Materials (CB-SF5NF)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS LARGE SAND BLAST CABINET W VACUUM (ATEHTSBC990)
- DIABLO SandNET Discs, 100 Grit (Medium) , PK5 (DND090100H05G)
- FLEX-HONE TOOL BC95M320AO FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO) (BC95M320AO)
- HOLEX Universal abrasive cleaner, 80x50x20 mm, Type: M (557660 M)
- HOLEX Universal abrasive cleaner- 80x50x20 mm, Type: G (557660 G)
- MIRKA Foam, Sanding Pad, 4.5"x5", P600, PK200 (23-145-600)
- DIABLO 5 in. L X 3 in. W X 1 in. 180 Grit Ultra Fine Angled Corner Sanding Sponge (DFBLANGSFN04G)
- MIRKA Scuff Roll, 4.5"x33ft., Ultra Fine P1500 (18-573-943)
- NORTON ABRASIVES Sanding Sponge, Fine, 4-3/4x3-3/4x1/2 In (63642552868)
- 3M 3M„¢ Scotch-Brite„¢ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads (7000000715)
- Holex Abrasive Pads & Sponges