Shop All Squares, Bevels, and Stair Gauges
Holex
Try Square, Stock Length: 150X100mm
Mfr # 452600 150X100
Zoro # G009617282
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Length 150 mm x 100 mm
- Right Angle Tolerance 0.035 mm
- Shank Cross-Section 25 mm x 5 mm
- Standard DIN 875
- Accuracy 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 452600 150X100
- Zoro # G009617282
- UPC # 4045197205780
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Stock Length | 150 mm x 100 mm |
Details
Item | Try squares |
Right Angle Tolerance | 0.035 mm |
Shank Cross-Section | 25 mm x 5 mm |
Standard | DIN 875 |
Accuracy | 2 |
Calibration | F1 |
Description
All faces and edges ground. Inspection test faces ground. Application: For accurate general workshop work. Accuracy: DIN 875 / 2 - angle tolerance e.g. for size 100x70 = 0.030 mm. Standard: DIN 875 Right angle tolerance: 0.035 mm Shank cross-section: 25x5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Drilling Hammer, 3 Lb, Fiberglass (2DBU5)
- WESTWARD 1 in Drive Impact Socket 2 5/8 in Size 6 pt Standard Depth, Black Oxide (21WM34)
- KO-KEN Socket 16mm 6 Point 77mm 1/2 Sq. Drive (4300M-16)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 13.00mm (112213000)
- HOLEX Try Square, Stock Length: 100X70mm (452600 100X70)
- HOLEX Try Square, Stock Length: 75X50mm (452600 75X50)
- JOHNSON LEVEL Johnny Square 7 In. Aluminum Professional Rafter Square (RAS-1B)
- EMPIRE LEVEL Square Rafter Wide Flange 7In (E2994)
- NDS 12 In. x 12 In. Black Square Square Grate (1211)
- SWANSON BIG 12 SPEED SQUARE 12"" (T0108)
- JOHNSON LEVEL & TOOL 7ALU Pro Rafter Square (1904-0700)
- Holex Measuring and Layout Tools