Shop All Squares, Bevels, and Stair Gauges
Holex
Try Square, Stock Length: 100X70mm
Mfr # 452600 100X70
Zoro # G509617300
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Calibration F1
- Accuracy 2
- Right Angle Tolerance 0.03 mm
- Shank Cross-Section 20 mm x 5 mm
- Standard DIN 875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 452600 100X70
- Zoro # G509617300
- UPC # 4045197205773
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Stock Length | 100 mm x 70 mm |
Details
Item | Try squares |
Calibration | F1 |
Accuracy | 2 |
Right Angle Tolerance | 0.03 mm |
Shank Cross-Section | 20 mm x 5 mm |
Standard | DIN 875 |
Description
All faces and edges ground. Inspection test faces ground. Application: For accurate general workshop work. Accuracy: DIN 875 / 2 - angle tolerance e.g. for size 100x70 = 0.030 mm. Standard: DIN 875 Right angle tolerance: 0.03 mm Shank cross-section: 20x5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG GATOR TOOLS Mini V-DrillGuide® (SDGMINI)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13113 (13113)
- GRAY TOOLS 9" Lineman's Combination Plier, With Cutter (B218B)
- KODIAK CUTTING TOOLS 1"-14 Die Hex Rethreading Carbon Steel (5471279)
- HOLEX Try Square, Stock Length: 75X50mm (452600 75X50)
- HOLEX Try Square, Stock Length: 150X100mm (452600 150X100)
- KAPRO 305 Carpenter & Framing Square 12" (305-12)
- SWANSON SQUARE SPEED 8""TRI ORNG (T0118)
- SWANSON TOOL SPEED SQUARE & 6IN COMBO SQUARE (S0101CB)
- SWANSON TOOL 6" Pocket Combination Square (TC130)
- CROWN TOOLS Mortise Gauge with Screwslide (20160)
- Holex Measuring and Layout Tools