Shop All Torx Wrenches
Holex
Torx and Hex L-Wrench Sets in Heavy Duty Foam, 17 Pc
Mfr # 953147 17
Zoro # G811470075
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 200 mm
- Height 75 mm
- Depth 250 mm
- Number of Pieces 17
- Storage Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 953147 17
- Zoro # G811470075
- Country of Origin Germany
- Category Torx Wrenches
Dimensions
Width | 200 mm |
Height | 75 mm |
Depth | 250 mm |
Details
Number of Pieces | 17 |
Storage Type | Foam |
Tool Families Included | L-Wrenches |
Item | L-Wrenches |
Description
Torx and Hex L-Wrench Sets in Heavy Duty Foam, 17 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 953147: 1 pc. HOLEX L-wrench set- No. 627225 size 9: 1 pc. HOLEX L-wrench set for Torx no. 624921 size 8 TX9- TX10- TX15- TX20- TX25- TX27- TX30- TX40: 1 pc. Degree of fill of a drawer in units: 8x10 Width: 200 mm Depth: 250 mm Width in G: 8 Depth in G: 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL COLLET 1/8""DREMEL CARD (480)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 12 pt Deep Depth, Black Oxide (J7312)
- RUKO Combi Machine Tap, Bit HSS M 4X0.7 (US270015)
- LENOX Carbide Hole Cutter, 1 1/2 In, 3/8Cut D (20102-24CHC)
- BETA T25 Colored Torx Key with Ball end, Lilac (000971625)
- BONDHUS Gorillagrip Hex/Star Fold-Up Triple Pack (BND12533)
- Holex Torx Wrenches