Shop All Tool Bags, Backpacks & Totes
Holex
Tool Bag, Tool transport system, Black
Mfr # 692262 2
Zoro # G011470196
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 200 mm
- Type 2
- Height 270 mm
- Length 510 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 692262 2
- Zoro # G011470196
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 200 mm |
Height | 270 mm |
Length | 510 mm |
Details
Item | Shaft pockets |
Color | Black |
Type | 2 |
Closure Type | Zipper |
Primary Application | General Purpose |
Description
Tool Bag with 6 External Pockets, Large Internal Compartment with 5 Pockets and 18 Shaft Pockets. Version: High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility. With the generous interior and handy outside pockets- there is plenty of storage space and good sorting of the tools. With carrying handles- zip fastener and a splash-proof sturdy base with feet. External: 6 external pockets for quick tool storage and access. Internal: Large main compartment with 5 internal pockets and 18 shaft pockets. The adjustable non-slip shoulder strap with padding ensures pleasant carrying comfort. Material: Made from sturdy polyester fabric. Type of tool storage: Shaft pockets External dimension length: 510 mm External dimension width: 200 mm External dimension height: 270 mm Weight: 1.2 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH ElectronicVariable-SpeedPalmRouterInstal (PR20EVSNK)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9/16" (1218RCF)
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (81955D2B103100)
- BUCK BROTHERS Comfort Grip Wood Chisel – 1-1/2" (38MM) (74718)
- HOLEX Backpack, Tool transport system, Black (692267 1)
- HOLEX Backpack, Rolling Tool Backpack with Telescopic Handle, Black (692270 1)
- HOLEX Shaft pockets, Black, 15 Pockets (692255 680X320)
- HOLEX Shaft pockets, Tool Binder with 13 Shaft Pockets, Black (692257 1)
- BUCKET BOSS 25001 Parachute Bag Duck Wear Canvas Tool Bag (25001-BUCKETBOSS)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Red, Red, 2 Pockets (5876)
- RIGHTLINE GEAR 4X4 DUFFLE BAG 120L (100J87-B)
- Holex Tool Bags, Backpacks & Totes