Shop All Tool Bags, Backpacks & Totes
Holex
Tool Bag, Tool transport system, Black
Mfr # 692262 1
Zoro # G111470072
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type 1
- Closure Type Zipper
- Length 320 mm
- Width 210 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 692262 1
- Zoro # G111470072
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 320 mm |
Width | 210 mm |
Height | 240 mm |
Details
Item | Shaft pockets |
Color | Black |
Type | 1 |
Closure Type | Zipper |
Primary Application | General Purpose |
Description
Tool Bag with 6 External Pockets, Large Internal Compartment with 5 Pockets and 11 Shaft Pockets. Version: High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility. With the generous interior and handy outside pockets- there is plenty of storage space and good sorting of the tools. With carrying handles- zip fastener and a splash-proof sturdy base with feet. External: 6 external pockets for quick tool storage and access. Internal: Large main compartment with 5 internal pockets and 11 shaft pockets. Material: Made from sturdy polyester fabric. Type of tool storage: Shaft pockets External dimension length: 320 mm External dimension width: 210 mm External dimension height: 240 mm Weight: 0.5 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11'6" ZWEG083C34MAVPR)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6294)
- LYNDEX-NIKKEN Collet, 5C, 3mm (520-003)
- WESTWARD Bench Vise, J.F. 6", T.O. 166mm, T.D. 95mm (806EN8)
- HOLEX Backpack, Tool transport system, Black (692267 1)
- HOLEX Shaft pockets, Tool Binder with 13 Shaft Pockets, Black (692257 1)
- HOLEX Backpack, Rolling Tool Backpack with Telescopic Handle, Black (692270 1)
- HOLEX Shaft pockets, Black, 15 Pockets (692255 680X320)
- ARSENAL BY ERGODYNE Bag/Tote, Safety Bolt BagWhite, White (5725)
- CONDOR Tool Bag, Orange, Polyester, 1 Pockets (56FT44)
- KLEIN TOOLS Canvas Bucket, Wide-Opening, Straight-Wall, Molded Bottom, 12-Inch (5109)
- Holex Tool Bags, Backpacks & Totes