Shop All Hand Files and Rasps
Holex
Three square file- Cut 3- Length without tang: 200 mm
Mfr # 511220 200
Zoro # G309578252
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape C
- Width 13 mm
- Blade Length 200 mm
- Shape Three-Square, Taper Plain End
- Standards DIN 7261
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 511220 200
- Zoro # G309578252
- UPC # 4045197889447
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Width | 13 mm |
Blade Length | 200 mm |
Details
Item | Engineer's file |
Profile Shape | C |
Cut Type | 3 |
Shape | Three-Square, Taper Plain End |
Standards | DIN 7261 |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. Cuts on all faces. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form C Standard: DIN 7261 Width: 13 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rotary Hammer, 3/8 in, 12V DC (DCH072B)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #2 (Drill Size 7/64") (65003)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1032)
- ACDELCO G12 Series Arw1207 Li-Ion 12V 1/4" Mini (ACDARW1207)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- CRESCENT NICHOLSON 4" Half Round Double Cut Second File - Boxed (04729N)
- WESTWARD Flat File, American, Bastard (30PA56)
- PFERD 6" Square File - Swiss Pattern, Cut 1 (12849)
- SIMONDS Pillar File, Swiss, Rect., #4/Double (84226500)
- Holex Hand Files and Rasps