Shop All Hand Files and Rasps
Holex
Three square file- Cut 3- Length without tang: 150 mm
Mfr # 511220 150
Zoro # G609578372
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape C
- Width 11 mm
- Cut Type 3
- Blade Length 150 mm
- Standards DIN 7261
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 511220 150
- Zoro # G609578372
- UPC # 4045197889430
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Width | 11 mm |
Blade Length | 150 mm |
Details
Item | Engineer's file |
Profile Shape | C |
Cut Type | 3 |
Standards | DIN 7261 |
Shape | Three-Square, Taper Plain End |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. Cuts on all faces. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form C Standard: DIN 7261 Width: 11 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO NUT DRIVER 12MM (PO9212M)
- FOWLER 2D Coaxial Indicator Set - Metric (527100300)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- HHIP 1/8 X 2-1/4 X 1" CONVEX MILLING CUTTER (2006-0421)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- DRILL AMERICA 4" Round Smooth File (DIC11592)
- DRILL AMERICA 6" Flat Second File (DIC03500)
- DOGIPOT Flat Concrete Mounting Base (1306)
- Holex Hand Files and Rasps