Shop All Hand Files and Rasps
Holex
Three square file, Cut 2, Length without tang: 250 mm
Mfr # 511210 250
Zoro # G309578375
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape C
- Width 16 mm
- Cut Type 2
- Blade Length 250 mm
- Shape Three-Square, Taper Plain End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 511210 250
- Zoro # G309578375
- UPC # 4045197571632
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Width | 16 mm |
Blade Length | 250 mm |
Details
Item | Engineer's file |
Profile Shape | C |
Cut Type | 2 |
Shape | Three-Square, Taper Plain End |
Standards | DIN 7261 |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. Cuts on all faces. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form C Standard: DIN 7261 Width: 16 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON BASH Master Hammer Kit, 6 pc (11109)
- CAPRI TOOLS 1/2 in Drive 5/8 in Universal Impact Socket (5-5353)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD23035)
- KO-KEN Socket 20mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-20)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- PFERD 10" PLUS Flat File - DIY Packaged - PLUS Cut, with Handle (11135P)
- WESTWARD File Set, American, Assorted, 9 pcs. (30PA49)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F833)
- Holex Hand Files and Rasps