Shop All Inspection Mirrors
Holex
Telescopic inspection mirror, Mirror dimensions: 43X65mm
Mfr # 081630 43X65
Zoro # G209617006
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Mirror Size (In.) 1.69" x 2.56"
- Width 43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 081630 43X65
- Zoro # G209617006
- UPC # 2050001671431
- Country of Origin Taiwan, Province of China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 1.69" x 2.56" |
Width | 43 mm |
Details
Type | Mirror |
Description
Mirror with metal surround- chrome-plated shank. With extendable telescopic shank. Anti-twist- large handle and robust joint. Length without mirror: 270 - 980 mm Length mirror: 65 mm Width of mirror: 43 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #8 - 600 MCM Copper U Style Die Kit (49-16-KITC)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/8x1/8x3/8x1-1/2 (C60478)
- DRILL AMERICA 2-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2625)
- RIDGID 12 in L 2 5/8 in Cap. Cast Iron Monkey Wrench (31400)
- MAG-MATE Inspection Mirror, Telescoping, 36 In. (IMS123)
- MAG-MATE Lock Hinge Tilt Mirror, 1.75 x2.5, 16.25 L (317)
- PERFORMANCE TOOL Telescoping Mirror, W86011 (W86011)
- WESTWARD Inspection Mirror, 10-1/2 to 19-3/4 In L (1VTY7)
- MAG-MATE Inspection Mirror, Telescoping, 35 In. (IMS115)
- WESTWARD Inspection Mirror, 11 1/2 In L, Rectang (1VTZ1)
- MAG-MATE Inspection Mirror, Bendable, 12 In. (IMS105)
- Holex Inspection Mirrors