Shop All Tape Measures
Holex
Tape Measure with mm/inch Graduations, Tape Length: 5m
Mfr # 462014 5
Zoro # G009617190
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 68 mm
- Blade Length 5 m
- Length 74 mm
- Width 31 mm
- Blade Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 462014 5
- Zoro # G009617190
- UPC # 4045197879691
- Country of Origin China
- Category Tape Measures
Dimensions
Height | 68 mm |
Blade Length | 5 m |
Length | 74 mm |
Width | 31 mm |
Blade Width | 19 mm |
Details
Item | Measuring tape |
Calibration | G1 |
Standard | EG II |
Reversible Reading | mm / inch |
Description
Plastic casing with removable belt clip. Automatic tape return and stop- with damping effect. Sliding end hook. Tape measure printed black/red on yellow. Tape measure with mm/inch graduations upper edge inch- lower edge mm. Reversible reading: mm / inch Standard: EG II Tape width: 19 mm Body length: 74 mm Body width: 31 mm Body height: 68 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Torque Wrench Head, 3/4 Inch, 15 Deg Offset Box End (QYX24A)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45156)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (8842)
- SUNEX 3/8" Drive Adapter, SAE (3303)
- HOLEX Tape measure, Band length: 3 m (462010 3)
- HOLEX Tape Measure, Tape Length: 8m (462010 8)
- HOLEX Tape Measure with mm/inch Graduations, Tape Length: 3m (462014 3)
- HOLEX Tape measure, Band length: 5 m (462010 5)
- KESON 50 m Tape Measure, 1/2 in Blade (OTR-50M)
- BOSTITCH 12 ft. Tape Measure, 1/2" Blade (30-485)
- KESON 30 ft Tape Measure, 1 in Blade (PGT1830V)
- Holex Tape Measures