Shop All Tape Measures
Holex
Tape Measure, Tape Length: 8m
Mfr # 462010 8
Zoro # G509617133
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 8 m
- Height 75 mm
- Blade Width 25 mm
- Length 80 mm
- Width 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 462010 8
- Zoro # G509617133
- UPC # 4045197879660
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 8 m |
Height | 75 mm |
Blade Width | 25 mm |
Length | 80 mm |
Width | 35 mm |
Details
Item | Measuring tape |
Calibration | G1 |
Standard | EG II |
Description
Plastic casing with removable belt clip. Automatic tape return and stop- with damping effect. Sliding end hook. Tape measure printed black/red on yellow. Standard: EG II Tape width: 25 mm Body length: 80 mm Body width: 35 mm Body height: 75 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Shoe Assembly (908909)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size4 max.13 mm (40260104)
- DEWALT PLANER 13" DW735 PLUS 2nd KNIFE SET (DW735X)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A2)
- HOLEX Tape measure, Band length: 3 m (462010 3)
- HOLEX Tape Measure with mm/inch Graduations, Tape Length: 5m (462014 5)
- HOLEX Tape Measure with mm/inch Graduations, Tape Length: 3m (462014 3)
- HOLEX Tape measure, Band length: 5 m (462010 5)
- LEARNING RESOURCES Wind-Up Tape Measure, 33 ft/10m, PK2 (0365)
- KESON 200 ft Engineer's Tape Measure, 3/8 in Blade (NRS10200H)
- KAPRO 510 Optivision Imperial Magnetic Tape Measure 26" (510-26)
- Holex Measuring and Layout Tools