Shop All Tape Measures
Holex
Tape measure, Band length: 5 m
Mfr # 462010 5
Zoro # G509617089
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 5 m
- Height 68 mm
- Blade Width 19 mm
- Length 74 mm
- Width 31 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 462010 5
- Zoro # G509617089
- UPC # 4045197207043
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 5 m |
Height | 68 mm |
Blade Width | 19 mm |
Length | 74 mm |
Width | 31 mm |
Details
Item | Measuring tape |
Standard | EG II |
Calibration | G1 |
Description
Plastic casing with removable belt clip. Automatic tape return and stop- with damping effect. Sliding end hook. Tape measure printed black/red on yellow. Standard: EG II Tape width: 19 mm Body length: 74 mm Body width: 31 mm Body height: 68 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1 Spiral Flute Screw Extractor and 5/64in Left Hand Drill Bit Kit (POUEZ1)
- WESTWARD 4-3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE2)
- JACOBS 823 Extension Socket Outside 2MT/Inside 3MT (30447DN)
- WIHA 13 Piece SpeedEII Electric Screwdriver SlimLine Blade Set (32490)
- HOLEX Tape Measure with mm/inch Graduations, Tape Length: 5m (462014 5)
- HOLEX Tape Measure, Tape Length: 8m (462010 8)
- HOLEX Tape measure, Band length: 3 m (462010 3)
- HOLEX Tape Measure with mm/inch Graduations, Tape Length: 3m (462014 3)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16ME-N)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (OTR-18M-200)
- STANLEY 16 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-716)
- Holex Tape Measures