Shop All Tape Measures
Holex
Tape measure, Band length: 3 m
Mfr # 462010 3
Zoro # G609617057
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66 mm
- Height 59 mm
- Blade Length 3 m
- Width 27 mm
- Blade Width 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 462010 3
- Zoro # G609617057
- UPC # 4045197207036
- Country of Origin China
- Category Tape Measures
Dimensions
Length | 66 mm |
Height | 59 mm |
Blade Length | 3 m |
Width | 27 mm |
Blade Width | 16 mm |
Details
Item | Measuring tape |
Calibration | G1 |
Standard | EG II |
Description
Plastic casing with removable belt clip. Automatic tape return and stop- with damping effect. Sliding end hook. Tape measure printed black/red on yellow. Standard: EG II Tape width: 16 mm Body length: 66 mm Body width: 27 mm Body height: 59 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13/32 6 Point 26mm 3/8 Sq. Drive (3400A-13/32)
- YMW TAPS Spiral Point Tap, OX SS H5 1/4-20 (382643)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1660600)
- DRILL AMERICA 1-1/2" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8038)
- HOLEX Tape Measure with mm/inch Graduations, Tape Length: 3m (462014 3)
- HOLEX Tape Measure with mm/inch Graduations, Tape Length: 5m (462014 5)
- HOLEX Tape Measure, Tape Length: 8m (462010 8)
- HOLEX Tape measure, Band length: 5 m (462010 5)
- SURTEK CrossShaped Fiberglass Measuring Tape 30M (CLX30)
- STANLEY 200 ft Tape Measure, 1/2 in Blade (34-793)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58811)
- Holex Measuring and Layout Tools