Shop All Nut Drivers
Holex
T-handle Nut Driver, 8mm
Mfr # 622731 8
Zoro # G011460746
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 8 mm
- Overall Length 262 mm
- Size 8 mm
- Blade Length 230 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622731 8
- Zoro # G011460746
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 8 mm |
Overall Length | 262 mm |
Size | 8 mm |
Blade Length | 230 mm |
Details
Item | Nut Spinner |
Description
T-handle Nut Driver, 8mm. Version: Ergonomically shaped T-handle with easy-grip Santoprene surface and an impact resistant plastic core. Blade of chrome vanadium special steel. Surface chrome-plated. Impact resistant plastic T-handle. Blade of special vanadium steel- surface matte chrome-plated . overall length: 262 mm Blade length: 230 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 08 IR 18 NPT BMA (08 IR 18 NPT BMA)
- DEWALT 5-Pc. Multi Material Set (1/8", 3/16", 1/4", 5/16", 3/8") (DWA56015)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (207095)
- WIHA Torx(R) L-Shape Torx(R) Key, T10 Tip Size (36328)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- MOODY TOOL Steel Handle Metric Hex Driver, 0.9mm (51-1572)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, 5 in. (34141)
- BETA Flexible Hexagon Nut Spinner, 7mm (009430307)
- CRESCENT Cnd5Saen Nut Driver Set Cushion Grip 5 Pc (CND5SAE)
- Holex Screwdrivers and Nutdrivers