Shop All Nut Drivers
Holex
T-handle Nut Driver, 7mm
Mfr # 622731 7
Zoro # G311460767
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 7 mm
- Overall Length 262 mm
- Size 7 mm
- Blade Length 230 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622731 7
- Zoro # G311460767
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 7 mm |
Overall Length | 262 mm |
Size | 7 mm |
Blade Length | 230 mm |
Details
Item | Nut Spinner |
Description
T-handle Nut Driver, 7mm. Version: Ergonomically shaped T-handle with easy-grip Santoprene surface and an impact resistant plastic core. Blade of chrome vanadium special steel. Surface chrome-plated. Impact resistant plastic T-handle. Blade of special vanadium steel- surface matte chrome-plated . overall length: 262 mm Blade length: 230 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J7418M)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (48209)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-1/4 inch (653002 2.1/4)
- METALPRO Round Punch/Die Set (MP8014)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- PROTO Nut Drivers, 4 in L Shank, 3/8 in Tip (JN3804RS)
- PRO-GRADE TOOLS Nut Driver, 3/8x3" (55055)
- SURTEK Blue Socket Screwdriver 516 (D3510)
- MOODY TOOL Metric Hex Driver, Fxd ESD, Long, 1.5mm (51-2443)
- Holex Nut Drivers