Shop All Nut Drivers
Holex
T-handle Nut Driver, 6mm
Mfr # 622731 6
Zoro # G111460790
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 6 mm
- Overall Length 262 mm
- Size 6 mm
- Blade Length 230 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 622731 6
- Zoro # G111460790
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 6 mm |
Overall Length | 262 mm |
Size | 6 mm |
Blade Length | 230 mm |
Details
Item | Nut Spinner |
Description
T-handle Nut Driver, 6mm. Version: Ergonomically shaped T-handle with easy-grip Santoprene surface and an impact resistant plastic core. Blade of chrome vanadium special steel. Surface chrome-plated. Impact resistant plastic T-handle. Blade of special vanadium steel- surface matte chrome-plated . overall length: 262 mm Blade length: 230 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Indicator, 0.0001"Graduations, Yellow (4334000)
- SUPERIOR TOOL BOLT EXTRACTOR KIT 5PC (05250)
- WESTWARD Transfer Punch, 47/64 In Tip, 4-7/8 In L (22N829)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.1A21X40)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- MILWAUKEE TOOL Shockwave 1/4x2-9/16 Mag Nut Driver BK10 (49-66-4732)
- MALCO 3/8 Inch Magnetic Hex Hand Driver (HHD3)
- MILWAUKEE TOOL 5.5mm HollowCore Magnetic Nut Driver (48-22-2532)
- MOODY TOOL Mag Handle Metric Hex Driver, Set 7Pc (58-0178)
- Holex Nut Drivers