Shop All Nut Drivers
Holex
T-handle Nut Driver, 13mm
Mfr # 622731 13
Zoro # G411460551
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shank Size 13 mm
- Overall Length 262 mm
- Size 13 mm
- Blade Length 230 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622731 13
- Zoro # G411460551
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 13 mm |
Overall Length | 262 mm |
Size | 13 mm |
Blade Length | 230 mm |
Details
SAE or Metric | Metric |
Item | Nut Spinner |
Description
T-handle Nut Driver, 13mm. Version: Ergonomically shaped T-handle with easy-grip Santoprene surface and an impact resistant plastic core. Blade of chrome vanadium special steel. Surface chrome-plated. Impact resistant plastic T-handle. Blade of special vanadium steel- surface matte chrome-plated . overall length: 262 mm Blade length: 230 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 7/16" Head Sz (J3144)
- SK PROFESSIONAL TOOLS 1/2 in Drive Triple Square Socket Metric 10 mm Tip, 5 1/4 in L (41420)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 1/16 (C16972)
- BOSCH 3-7/8" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2142)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- CEMENTEX 1/2 Nutdriver A Style (ND120A)
- KLEIN TOOLS 1/2-Inch Nut Driver, 6-Inch Hollow Shaft (S166)
- URREA Nut Driver, 3/8" Blue (9212)
- XCELITE 11/32Inx3In Fixed Nutdriver Green (HS11N)
- WESTWARD Nut Driver, Metric, Hollow Round, 5.0mm (401L40)
- Holex Nut Drivers