Shop All Hex Keys
Holex
T-handle Hex Key, 8 mm
Mfr # 627481 8
Zoro # G611461075
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Tip Size 8 mm
- Overall Length 182 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 150 mm |
Tip Size | 8 mm |
Overall Length | 182 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
T-handle Hex Key, 8 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. Blade length: 150 mm overall length: 182 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 16" (406 mm) Pump Pliers (D502-16)
- MILWAUKEE TOOL 5-1/2 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0848)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- CAL-VAN TOOLS OUTER TIE ROD REMOVER (CAL188)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- PROTO Metric Plain Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short (J46508)
- Holex Hex Keys