Shop All Hex Keys
Holex
T-handle Hex Key, 5 mm
Mfr # 627481 5
Zoro # G111460844
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 150 mm
- SAE or Metric Metric
- Tip Size 5 mm
- Overall Length 182 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 150 mm |
Tip Size | 5 mm |
Overall Length | 182 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
T-handle Hex Key, 5 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. Blade length: 150 mm overall length: 182 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO AL8-32 32X Automatic Level (45-D8932)
- ZORO SELECT #15 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301800B)
- PROTO SAE L Key, 7/32" Tip Size, 3 in Long, 1 in Short (J46114)
- UNITED SCIENTIFIC Tape Measure, 3 Meter (TPM03M)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- EAZYPOWER Hex Key Bit, Metric, No. 8, 2" (79279/B)
- Holex Wrenches