Shop All Hex Keys
Holex
T-handle Hex Key, 3 mm
Mfr # 627481 3
Zoro # G011460876
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 150 mm
- SAE or Metric Metric
- Tip Size 3 mm
- Overall Length 169 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 150 mm |
Tip Size | 3 mm |
Overall Length | 169 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
T-handle Hex Key, 3 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. Blade length: 150 mm overall length: 169 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cover, Top 1224 (26477)
- SWANSON TOOL 9" Savage® Magnetic Torpedo Level (TL043M)
- WESTWARD Combination Wrench, SAE, 1/4in Size (3XE93)
- WESTWARD Tap/Die Set, 39 Pieces (1PZ49)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX 2.5 mm Ball End L-wrench, Phosphated, Long (627325 2,5)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- MIDWEST FASTENER 1/16" Steel Short Arm Hex Wrenches 15PK (60441)
- Holex Hex Keys & Hex Key Sets