Shop All Hex Keys
Holex
T-handle Hex Key, 2 mm
Mfr # 627481 2
Zoro # G611460931
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 100 mm
- SAE or Metric Metric
- Tip Size 2 mm
- Overall Length 119 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 100 mm |
Tip Size | 2 mm |
Overall Length | 119 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
T-handle Hex Key, 2 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. Blade length: 100 mm overall length: 119 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- BESSEY 3Way Edge Clamp (B-EC3)
- MILWAUKEE TOOL 26" Splitting Axe (48-22-9062)
- KRAFT TOOL Golden Stainless Steel Trowel, 12"x5 (PL459PF)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- HOLEX 0.9mm L-wrench, Phosphated (626038 0,9)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- EKLIND HEX KEY L LONG ARM 3/4"" (14248)
- Holex Hex Keys & Hex Key Sets