Shop All Levers & Handles
Holex
T-handle- 3/8 inch fully insulated- Type: 3/8
Mfr # 637683 3/8
Zoro # G510591637
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 637683 3/8
- Zoro # G510591637
- UPC # 4067263120735
- Country of Origin China
- Category Levers & Handles
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Standard: DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 637681 - 637689 may be used in combination. Standard: DIN EN IEC 60900 / VDE 0682-201 overall length: 200 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, 3/8 in. Size (OSL038F)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.012 (111101200)
- KLEIN TOOLS Moving Blade Set for Pre-2017 Edition Cat. No. 63607 (63443)
- WARWOOD TOOL 10 Jimmy Wedge (40010)
- ELESA Pass-through holes for front mounting, EBP.140-6-C1 (EBP.)
- KIPP Adjustable Handle Size: 3, 5/16-18X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3A31X45)
- KIPP Adjustable Handle Size: 2, 3/8-16X15, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X15)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A41X50)
- KIPP Adjustable Handle Size: 1, 1/4-20X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A22X20)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-3079)
- KIPP Adjustable Handle, Size: 3 M08X50, Zinc Black Satin, Comp: Stainless Steel (K0123.3081X50)
- Holex Hand Knobs and Wheels