Shop All Cutter Parts
Holex
Straight Scriber, Overall Length: 180 mm
Mfr # 458500
Zoro # G611470152
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 180 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 458500
- Zoro # G611470152
- Country of Origin France
- Category Cutter Parts
Dimensions
Overall Length | 180 mm |
Details
Item | Scriber |
Description
Straight Scriber, Overall Length: 180 mm. Version: 1 straight point- knurled metal handle. overall length: 180 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 17mm 6 Point 40mm 3/8 Sq. Drive (3300X-17)
- WILTON Sledge Hammer, 4 lb., 16 In, Rubber/Steel (90416)
- DRILL AMERICA 1/4"-30 HSS Plug Hand Tap (DWTST1/4-30P)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 7/8"-14 (DWT54891)
- HOLEX Thread Pitch Gauge Set, UNF (477000 UNF)
- HOLEX Thread Pitch Gauge Set, UNC (477000 UNC)
- HOLEX Thread Pitch Gauge Set, Metric/Whitworth (477000 M/W)
- HOLEX Automatic Cable Tie Gun (729950)
- HOLEX Dial Indicator, 0 to 10 mm (431980 10/58)
- GREENLEE Crimping Die (KC4-2/0)
- GREENLEE Blade, Cutting (ESG50ES)
- Holex Cutter Parts