Shop All Feeler Gauges
Holex
Steel Feeler Gauges on a Ring, Number of blades: 20
Mfr # 478220 20
Zoro # G109617328
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Blades 20
- Accuracy T2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 478220 20
- Zoro # G109617328
- UPC # 4045197207517
- Country of Origin China
- Category Feeler Gauges
Details
Item | Thickness gauge |
Material | Steel |
Number of Blades | 20 |
Accuracy | T2 |
Description
Hard spring steel blades- clearly labelled. Equal width steel blades- pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing- with clamp. Steel feeler gauge- accuracy class T2. Standard: Works standard Blade thicknesses: 0.05 - 1.0 0.05 increments mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL & CUTLERY Repl Blades For M1200 (MWT-1200R)
- CRAFTSMAN Phillips #2 Screwdriving Set 1", 30 piece (CMAF121PH230)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D JL Drill N40 N40 (R18N40)
- ZORO SELECT Alloy Steel Taper Tap, 5/8-11 (CCT1060-100)
- HOLEX Brass Feeler Gauges, Number of blades: 20 (478210 20)
- HOLEX Steel Feeler Gauges, Number of blades: 20 (478200 20)
- LISLE Valve/Tapper Feeler Gauge (68050)
- PRECISION BRAND Feeler Gauge, 0.0070x12 L, PK12 (19310)
- SURTEK 26 Blades Feeler Gauge Measurement Tool (107331)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG FEELER GAUGE 29 BLADE (KH29A)
- PRECISION BRAND Shim Stock, White, .025", Vinyl, 5"x20" (44165)
- Holex Precision Gauges & Accessories